Fitting
- Mfr # VVQ1000-51A-C4
- Zoro # G716267220
product price:Â
$
5.89
/ea
Key Features
Standards
RoHS Compliant
Fitting Side 2 Tube Outer Diameter
4 mm
Operating Pressure - Maximum
0.7 MPa
Fitting Side 1 Connection Type
Tube
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VVQ1000-51A-C4
- Zoro #
- G716267220
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 4 mm
- Fitting Side 1 Tube Outer Diameter
- 4 mm
Details
- Item
- Fitting
- Standards
- RoHS Compliant
- Operating Pressure - Maximum
- 0.7 MPa
- Fitting Side 1 Connection Type
- Tube
- System of Measurement
- Metric
- Series
- VQ1000
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- 14 Degrees F
- For Media Type
- Air, Gases
Description
Fitting, Standards RoHS Compliant, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.