Zoro Homepage

Fitting

  • Mfr # VVQ4000-50B-N7

  • Zoro # G316267248


product price: $6.29
/ea

Key Features

Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Connection Type
Tube
System of Measurement
Imperial
For Media Type
Air, Gases
Operating Pressure - Maximum
1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VVQ4000-50B-N7
Zoro #
G316267248
UPC #
-
Country of Origin
Singapore

Dimensions

Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Fitting
Fitting Side 1 Connection Type
Tube
System of Measurement
Imperial
For Media Type
Air, Gases
Operating Pressure - Maximum
1 MPa
Series
VQ4000

Description

Fitting, System of Measurement Imperial

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.