FLANGE MT (C95)
Mfr # F5063
Zoro # G314533932
product price: $23.99
/eaKey Features
Mount Type
Flange
Overall Length
120 mm
Series
FS
Overall Width
80 mm
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5063
Zoro #
G314533932
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
120 mm
Overall Width
80 mm
For Bore Diameter
63 mm
Thread Size
M8 x 20L
Overall Height
12 mm
Details
Mount Type
Flange
Item
Mounting Bracket
Series
FS
Product Type
Mounting Bracket
Compatible with Series
C96, CP96
System of Measurement
Metric
Mount Location
Front
Weight
0.71 lb
Standards
RoHS Compliant
Description
Mounting Bracket, Mount Type Flange, Mount Location Front, For Bore Diameter 63 mm, Overall Length 120 mm, Overall Width 80 mm, Overall Height 12 mm, Compatible with Series C96, CP96, Thread Size M8 x 20L, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.71 lb, Series FS, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.