FLOATING JOINT
Mfr # JA40-12-125
Zoro # G615508837
product price: $57.89
/eaKey Features
Overall Height
60 mm
Fits Bore Diameter
100 mm
Overall Width
31 mm
Includes
Rod End Nut
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JA40-12-125
Zoro #
G615508837
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
60 mm
Fits Bore Diameter
100 mm
Overall Width
31 mm
Thread Size
M12 x 1.25
Details
Item
Floating Joint
Includes
Rod End Nut
Standards
RoHS Compliant
Product Type
Floating Joint
System of Measurement
Metric
Description
FLOATING JOINT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.