FLOATING JOINT
Mfr # JB12-3-050
Zoro # G214533940
product price: $15.29
/eaKey Features
Fits Bore Diameter
12 mm
Overall Height
24.5 mm
System of Measurement
Metric
Standards
RoHS Compliant
Product Type
Floating Joint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JB12-3-050
Zoro #
G214533940
UPC #
-
Country of Origin
Japan
Dimensions
Fits Bore Diameter
12 mm
Overall Height
24.5 mm
Overall Width
16 mm
Thread Size
M3 x 0.5
Details
Item
Floating Joint
System of Measurement
Metric
Standards
RoHS Compliant
Product Type
Floating Joint
Description
FLOATING JOINT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.