Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Valve, 10mm Tube, 1/4 In

  • Mfr # AS2201F-02-10SD

  • Zoro # G3082685


product price: $12.85
/ea

Key Features

Body Material
Brass/PBT
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Tube Size
10mm
Pipe Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2201F-02-10SD
Zoro #
G3082685
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
10mm
Pipe Size
1/4"
Valve Tube Size
10 mm
Valve Port Size
1/4 in
Valve Body Size
1/4 in, 1/8 in
Air Connection Size
10 mm
Connection Size
1/4 in

Details

Item
Flow Control Valve
Body Material
Brass/PBT
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Body Material - Valves
Nickel-Plated Brass
Connection
BSPT x Tube
Pressure Range
14.5 to 145 psi
Flow
Out
Valve Style
Elbow
Style
Elbow
Adjustment
Screw
Valve Flow
Out
Seal Material
NBR
Connection Type
BSPT
Fitting Style
Elbow
Metering Direction
Meter Out
Minimum Operating Pressure
14.5 psi
Air Connection Type
Tube
Maximum Flow Rate
16.2 cfm
Body Material Finish
Nickel Plated
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
23 Degrees F
Adjustment Type
Screwdriver Slot
Maximum Operating Pressure
145 psi

Description

Flow Control Valve, Adjustment Type Screwdriver Slot, Valve Body Size 1/4 in, 1/8 in, Air Connection Size 10 mm, Connection Type BSPT, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Brass/PBT, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.