Zoro Homepage

Foot Bracket, 16mm Bore

  • Mfr # CJK-L016SUS

  • Zoro # G914534063


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Mount Type
Flange, Foot
Series
CJ5
Product Type
Foot Bracket
Standards
RoHS Compliant
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJK-L016SUS
Zoro #
G914534063
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
16 mm

Details

Mount Type
Flange, Foot
Item
Foot Bracket
Series
CJ5
Product Type
Foot Bracket
Standards
RoHS Compliant
Body Material
Stainless Steel
System of Measurement
Metric
Compatible with Series
CJ5
Compatible with Brand
SMC

Description

Foot Bracket, Mount Type Flange, Foot, For Bore Diameter 16 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VHW7, 5VHW8, 5VHW9, 5VHX0, 5VHX1, 5VHX2, 5VHX3, 5VHX4, 5VHX5, 5VHX6, 5VJA3, 5VJA4, 5VJA5, 5VJA6, 5VJA7, 5VJA8, 5VJA9, 5VJC0, 5VJC1, 5VJC2, Compatible with Brand SMC, Compatible with Series CJ5, Product Type Foot Bracket, Standards RoHS Compliant, Series CJ5, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.