Zoro Homepage

Foot Bracket, 20mm Bore

  • Mfr # CG-L020SUS

  • Zoro # G214534008


product price: $8.69
/ea

Key Features

Mount Type
Flange, Foot
Series
CG5
Product Type
Mounting Bracket
Compatible with Series
CG5
For Bore Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-L020SUS
Zoro #
G214534008
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
20 mm

Details

Mount Type
Flange, Foot
Item
Mounting Bracket
Series
CG5
Product Type
Mounting Bracket
Compatible with Series
CG5
Body Material
Stainless Steel
Compatible with Brand
SMC
System of Measurement
Metric

Description

Mounting Bracket, Mount Type Flange, Foot, For Bore Diameter 20 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5TLY1, 5TLY2, 5TLY3, 5TLY4, 5TLY5, 5TLY6, 5TLY7, 5VGX6, 5VGX7, 5VGX8, 5VGX9, 5VGY0, 5VGY1, 5VGY2, Compatible with Brand SMC, Compatible with Series CG5, Product Type Mounting Bracket, Series CG5, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.