Zoro Homepage

Foot Bracket, 32mm Bore

  • Mfr # L5032

  • Zoro # G614534448


product price: $11.59
/ea

Key Features

Mount Type
Foot
Includes
Screws
Overall Length
48 mm
Series
L50
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5032
Zoro #
G614534448
UPC #
-
Country of Origin
China

Dimensions

Overall Length
48 mm
Thread Length
16 mm
Mount Hole Center-to-Center Length
32.5 mm
Thread Size
M6
For Bore Diameter
32 mm
Overall Width
34 mm

Details

Mount Type
Foot
Item
Foot Bracket
Includes
Screws
Series
L50
System of Measurement
Metric
Weight
0.31 lb
Product Type
Foot Bracket
Compatible with Brand
SMC
Body Material
Steel
Standards
RoHS Compliant
Compatible with Series
C95, C96

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 32 mm, Body Material Steel, Overall Length 48 mm, Overall Width 34 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 32.5 mm, Thread Size M6, Thread Length 16 mm, Product Type Foot Bracket, Standards RoHS Compliant, Weight 0.31 lb, Series L50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.