Zoro Homepage

Foot Bracket, 63mm Bore

  • Mfr # NCG-L063

  • Zoro # G714534744


product price: $15.49
/ea

Key Features

Mount Type
Foot
Includes
Screws
Series
NCG
Weight
0.84 lb
Compatible with Brand
SMC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCG-L063
Zoro #
G714534744
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
63 mm

Details

Mount Type
Foot
Item
Foot Bracket
Includes
Screws
Series
NCG
Weight
0.84 lb
Compatible with Brand
SMC
Standards
RoHS Compliant
Compatible with Series
NCG
Compatible with Manufacturer Model Number
NCG LN25-04 00
Body Material
Steel
Product Type
Foot Bracket
System of Measurement
Metric
Compatible with Mfr. Model No.
NCG LN25-04 00
For Use with Mfr Model Number
NCG LN25-04 00
Compatible Manufacturer Part Number
NCG LN25-04 00
Compatible Manufacturer Model Number
NCG LN25-04 00
For Use With Mfr. Model Number
NCG LN25-04 00
Compatible with Manufacturer Model No.
NCG LN25-04 00
Compatible Pump Manufacturer Part Number
NCG LN25-04 00
Compatible Mfr. Model Number
NCG LN25-04 00

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 63 mm, Body Material Steel, Compatible with Grainger Part Number 5TJN5, 5TJN6, 5TJN7, 5TJN8, 5TJN9, 5TJP0, 5TJP1, 5TJP2, 5TJP3, 5TJP4, 5TJP5, 5TJP6, 5TJP7, 5TJP8, 5TJP9, 5TJR0, 5TJR1, 5TJR2, 5TJR3, Compatible with Brand SMC, Compatible with Series NCG, Compatible with Manufacturer Model Number NCG LN25-04 00, Includes Screws, Product Type Foot Bracket, Standards RoHS Compliant, Weight 0.84 lb, Series NCG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.