Zoro Homepage

Foot Bracket for 100mm, MDB

  • Mfr # MB-L10

  • Zoro # G5000698


product price: $31.45
/ea

Key Features

Mount Type
Foot
Series
MB
System of Measurement
Metric
Compatible with Brand
SMC
Weight
0.66 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-L10
Zoro #
G5000698
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
100 mm

Details

Mount Type
Foot
Item
Foot Bracket
Series
MB
System of Measurement
Metric
Compatible with Brand
SMC
Weight
0.66 lb
Compatible with Series
MB
Product Type
Mounting Bracket

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 100 mm, Compatible with Brand SMC, Compatible with Series MB, Product Type Mounting Bracket, Weight 0.66 lb, Series MB, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.