FOOT MOUNT KIT
Mfr # CA2-L04
Zoro # G714547812
product price: $9.99
/eaKey Features
Mount Type
Foot
Series
CA2
For Bore Diameter
40 mm
Compatible with Series
CNA2
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA2-L04
Zoro #
G714547812
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
40 mm
Details
Mount Type
Foot
Item
Mounting Bracket
Series
CA2
Compatible with Series
CNA2
Product Type
Mounting Bracket
Weight
1.75 lb
System of Measurement
Metric
Standards
RoHS Compliant
Description
Mounting Bracket, Mount Type Foot, For Bore Diameter 40 mm, Compatible with Series CNA2, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 1.75 lb, Series CA2, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.