Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRL Replacement Bowl, Polycarbonate

  • Mfr # AD47N-Z-D

  • Zoro # G016059921


product price: $41.19
/ea

Key Features

Includes
Bowl Guard, Bowl Seal
Bowl Type
Filter
Series
AD
Compatible with Manufacturer Part Number
AC40-06-D, AC40-D, AC40A-06-D, AC40A-D, AC40B-06-D, AC40B-D, AC40C-06-D, AC40C-D, AC40D-06-D, AC40D-D, AC50-D, AC50A-D, AC50B-D, AC60-D, AC60A-D, AC60B-D, AF40-06-D, AF40-D, AF50-D, AF60-D, AFM40-06-D/AFD40-06-D, AFM40-D/AFD40-D, AW40-06-D, AW40-D, AW60-D
Compatible with Series
AC-D Series, AF Series, AFM/AFD Series, AW Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD47N-Z-D
Zoro #
G016059921
UPC #
-
Country of Origin
China

Details

Includes
Bowl Guard, Bowl Seal
Item
FRL Replacement Bowl
Bowl Type
Filter
Series
AD
Compatible with Manufacturer Part Number
AC40-06-D, AC40-D, AC40A-06-D, AC40A-D, AC40B-06-D, AC40B-D, AC40C-06-D, AC40C-D, AC40D-06-D, AC40D-D, AC50-D, AC50A-D, AC50B-D, AC60-D, AC60A-D, AC60B-D, AF40-06-D, AF40-D, AF50-D, AF60-D, AFM40-06-D/AFD40-06-D, AFM40-D/AFD40-D, AW40-06-D, AW40-D, AW60-D
Compatible with Series
AC-D Series, AF Series, AFM/AFD Series, AW Series
Compatible with Brand
SMC
Bowl Material
Polycarbonate

Description

FRL Replacement Bowl, Bowl Material Polycarbonate, Compatible with Manufacturer Part Number AC40-06-D, AC40-D, AC40A-06-D, AC40A-D, AC40B-06-D, AC40B-D, AC40C-06-D, AC40C-D, AC40D-06-D, AC40D-D, AC50-D, AC50A-D, AC50B-D, AC60-D, AC60A-D, AC60B-D, AF40-06-D, AF40-D, AF50-D, AF60-D, AFM40-06-D/AFD40-06-D, AFM40-D/AFD40-D, AW40-06-D, AW40-D, AW60-D, Series AD, Bowl Type Filter, Compatible with Brand SMC, Compatible with Series AC-D Series, AF Series, AFM/AFD Series, AW Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.