FRL Replacement Bowl, Polycarbonate
Mfr # C4SF-D
Zoro # G416059934
product price: $20.59
/eaKey Features
Includes
Bowl Guard, Bowl Seal
Compatible with Manufacturer Part Number
AF40-06-D, AF40-D, AF50-D, AF60-D, AFM40-06-D/AFD40-06-D, AFM40-D/AFD40-D, AW40-06-D, AW40-D, AW60-D
Series
C4
Bowl Type
Filter
Bowl Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4SF-D
Zoro #
G416059934
UPC #
-
Country of Origin
China
Details
Item
FRL Replacement Bowl
Includes
Bowl Guard, Bowl Seal
Compatible with Manufacturer Part Number
AF40-06-D, AF40-D, AF50-D, AF60-D, AFM40-06-D/AFD40-06-D, AFM40-D/AFD40-D, AW40-06-D, AW40-D, AW60-D
Series
C4
Bowl Type
Filter
Bowl Material
Polycarbonate
Compatible with Brand
SMC
Compatible with Series
AF Series, AFM/AFD Series, AW Series
Description
FRL Replacement Bowl, Bowl Material Polycarbonate, Compatible with Manufacturer Part Number AF40-06-D, AF40-D, AF50-D, AF60-D, AFM40-06-D/AFD40-06-D, AFM40-D/AFD40-D, AW40-06-D, AW40-D, AW60-D, Series C4, Bowl Type Filter, Compatible with Brand SMC, Compatible with Series AF Series, AFM/AFD Series, AW Series, Includes Bowl Guard, Bowl Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.