Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grainger Product

  • Mfr # CKZ2N50-90RT

  • Zoro # G614539689


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Turck
Overall Width
48 mm
Overall Height
376.7 mm
Standards
RoHS Compliant
Minimum Operating Pressure
44 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKZ2N50-90RT
Zoro #
G614539689
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
48 mm
Overall Height
376.7 mm
Bore Diameter
50 mm

Details

Item
Line Clamp
Switch Type
Turck
Standards
RoHS Compliant
Minimum Operating Pressure
44 psi
Cylinder Port Type
NPT
Arm Opening Angle
90 Degrees
Maximum Operating Pressure
116 psi
Housing Material
Polybutylene Terephthalate
Arm Style
Right Arm

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.