Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grainger Product

  • Mfr # CKZ2N63TF-60DP

  • Zoro # G914539686


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Switch Type
P & F
Overall Height
395.6 mm
Overall Width
104 mm
Minimum Operating Pressure
44 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKZ2N63TF-60DP
Zoro #
G914539686
UPC #
-
Country of Origin
China

Dimensions

Overall Height
395.6 mm
Overall Width
104 mm
Bore Diameter
63 mm

Details

Item
Line Clamp
Standards
RoHS Compliant
Switch Type
P & F
Minimum Operating Pressure
44 psi
Cylinder Port Type
G
Arm Opening Angle
60 Degrees
Maximum Operating Pressure
116 psi

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.