Zoro Homepage

Grainger Product

  • Mfr # CKZ2N63TF-90DT

  • Zoro # G914539648


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Overall Height
395.6 mm
Standards
RoHS Compliant
Switch Type
Turck
Overall Width
104 mm
Arm Opening Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKZ2N63TF-90DT
Zoro #
G914539648
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
395.6 mm
Overall Width
104 mm
Bore Diameter
63 mm

Details

Item
Line Clamp
Standards
RoHS Compliant
Switch Type
Turck
Arm Opening Angle
90 Degrees
Cylinder Port Type
G
Minimum Operating Pressure
44 psi
Housing Material
Polybutylene Terephthalate
Maximum Operating Pressure
116 psi

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.