Zoro Homepage

Grainger Product

  • Mfr # CKZ2N80TF-90DP

  • Zoro # G014539715


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Switch Type
P & F
Standards
RoHS Compliant
Overall Width
76 mm
Overall Height
530.9 mm
Cylinder Port Type
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKZ2N80TF-90DP
Zoro #
G014539715
UPC #
-
Country of Origin
China

Dimensions

Overall Width
76 mm
Overall Height
530.9 mm
Bore Diameter
80 mm

Details

Item
Line Clamp
Switch Type
P & F
Standards
RoHS Compliant
Cylinder Port Type
G
Arm Opening Angle
90 Degrees
Minimum Operating Pressure
44 psi
Maximum Operating Pressure
116 psi

Description

Grainger Product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.