Zoro Homepage

Grainger Product

  • Mfr # CKZN-D050C

  • Zoro # G315377870


product price: $17.99
/ea

Key Features

Includes
(10) Socket Head Cap Screw, (9) Spring Washer, Switch Actuator
Standards
NAAMS, RoHS Compliant
Compatible with Series
CKZT
For Bore Diameter
50 mm
Product Type
Arm Opening Angle Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKZN-D050C
Zoro #
G315377870
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
50 mm

Details

Item
Arm Opening Angle Kit
Includes
(10) Socket Head Cap Screw, (9) Spring Washer, Switch Actuator
Standards
NAAMS, RoHS Compliant
Compatible with Series
CKZT
Product Type
Arm Opening Angle Kit
Compatible with Manufacturer Model Number
CKZN-K050
Compatible with Mfr. Model No.
CKZN-K050
For Use with Mfr Model Number
CKZN-K050
Compatible Manufacturer Model Number
CKZN-K050
For Use With Mfr. Model Number
CKZN-K050
Compatible with Manufacturer Model No.
CKZN-K050
Compatible Pump Manufacturer Part Number
CKZN-K050
Compatible Manufacturer Part Number
CKZN-K050
Compatible Mfr. Model Number
CKZN-K050

Description

Arm Opening Angle Kit, For Bore Diameter 50 mm, Compatible with Series CKZT, Compatible with Manufacturer Model Number CKZN-K050, Includes (10) Socket Head Cap Screw, (9) Spring Washer, Switch Actuator, Product Type Arm Opening Angle Kit, Standards NAAMS, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.