Grainger Product
Mfr # CKZN-D050G
Zoro # G814539694
product price: $22.69
/eaKey Features
Includes
(10) Socket Head Cap Screw, (9) Spring Washer, Switch Actuator
Standards
NAAMS, RoHS Compliant
For Bore Diameter
50 mm
Compatible with Manufacturer Model Number
CKZN-K050
Compatible with Series
CKZT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKZN-D050G
Zoro #
G814539694
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
50 mm
Details
Includes
(10) Socket Head Cap Screw, (9) Spring Washer, Switch Actuator
Item
Arm Opening Angle Kit
Standards
NAAMS, RoHS Compliant
Compatible with Manufacturer Model Number
CKZN-K050
Compatible with Series
CKZT
Product Type
Arm Opening Angle Kit
Compatible with Mfr. Model No.
CKZN-K050
For Use with Mfr Model Number
CKZN-K050
Compatible Manufacturer Part Number
CKZN-K050
Compatible Manufacturer Model Number
CKZN-K050
For Use With Mfr. Model Number
CKZN-K050
Compatible with Manufacturer Model No.
CKZN-K050
Compatible Pump Manufacturer Part Number
CKZN-K050
Compatible Mfr. Model Number
CKZN-K050
Description
Arm Opening Angle Kit, For Bore Diameter 50 mm, Compatible with Series CKZT, Compatible with Manufacturer Model Number CKZN-K050, Includes (10) Socket Head Cap Screw, (9) Spring Washer, Switch Actuator, Product Type Arm Opening Angle Kit, Standards NAAMS, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.