Grainger Product
Mfr # CKZT40-90T
Zoro # G115377889
product price: $500.99
/ea
Free Shipping & Returns
Key Features
Switch Operating Range
2 mm +/- 10%
Standards
RoHS Compliant
Switch Type
Turck
Minimum Operating Pressure
44 psi
Cylinder Port Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKZT40-90T
Zoro #
G115377889
UPC #
-
Country of Origin
Japan
Dimensions
Overall Height
265.9 mm
Overall Width
54 mm
Bore Diameter
40 mm
Details
Item
Cylinder Clamp
Switch Operating Range
2 mm +/- 10%
Standards
RoHS Compliant
Switch Type
Turck
Minimum Operating Pressure
44 psi
Cylinder Port Type
G
Arm Opening Angle
90 Degrees
Arm Style
Without Arm
Housing Material
Polybutylene Terephthalate
Maximum Operating Pressure
116 psi
Description
Grainger Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.