Zoro Homepage

Grainger Product

  • Mfr # NBA-088S

  • Zoro # G114539684


product price: $4.69
/ea

Key Features

Includes
Screws
Material
Stainless Steel
Compatible with Series
CG5-S
For Bore Diameter
20 mm
Compatible with Manufacturer Model Number
D-G5BA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBA-088S
Zoro #
G114539684
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
20 mm

Details

Item
Autoswitch Band
Includes
Screws
Material
Stainless Steel
Compatible with Series
CG5-S
Compatible with Manufacturer Model Number
D-G5BA
Compatible with Brand
SMC
Product Type
Autoswitch Band
Compatible with Mfr. Model No.
D-G5BA
For Use with Mfr Model Number
D-G5BA
Compatible Manufacturer Part Number
D-G5BA
Compatible Manufacturer Model Number
D-G5BA
For Use With Mfr. Model Number
D-G5BA
Compatible with Manufacturer Model No.
D-G5BA
Compatible Pump Manufacturer Part Number
D-G5BA
Compatible Mfr. Model Number
D-G5BA

Description

Autoswitch Band, For Bore Diameter 20 mm, Material Stainless Steel, Compatible with Grainger Part Number 5VGX6, 5VGX7, 5VGX8, 5VGX9, 5VGY0, 5VGY1, 5VGY2, 5VHF6, 5VHF7, 5VHF8, 5VHF9, 5VHG0, 5VHG1, 5VHG2, 5VHV0, Includes Screws, Compatible with Brand SMC, Compatible with Series CG5-S, Compatible with Manufacturer Model Number D-G5BA, Product Type Autoswitch Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.