Grainger Product
Mfr # NBA-106S
Zoro # G514539659
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Material
Stainless Steel
Includes
Screws
Compatible with Series
CG5-S
Compatible with Manufacturer Model Number
D-G5BA
Compatible with Brand
SMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBA-106S
Zoro #
G514539659
UPC #
-
Country of Origin
China
Dimensions
For Bore Diameter
25 mm
Details
Item
Autoswitch Band
Material
Stainless Steel
Includes
Screws
Compatible with Series
CG5-S
Compatible with Manufacturer Model Number
D-G5BA
Compatible with Brand
SMC
Product Type
Autoswitch Band
Compatible with Mfr. Model No.
D-G5BA
For Use with Mfr Model Number
D-G5BA
Compatible Manufacturer Part Number
D-G5BA
Compatible Manufacturer Model Number
D-G5BA
For Use With Mfr. Model Number
D-G5BA
Compatible with Manufacturer Model No.
D-G5BA
Compatible Pump Manufacturer Part Number
D-G5BA
Compatible Mfr. Model Number
D-G5BA
Description
Autoswitch Band, For Bore Diameter 25 mm, Material Stainless Steel, Compatible with Grainger Part Number 5VGY3, 5VGY4, 5VGY5, 5VGY6, 5VGY7, 5VGY8, 5VGY9, 5VGZ0, 5VGZ1, 5VHG3, 5VHG4, 5VHG5, 5VHG6, 5VHG7, 5VHG8, 5VHG9, 5VHH0, 5VHH1, 5VHV0, Includes Screws, Compatible with Brand SMC, Compatible with Series CG5-S, Compatible with Manufacturer Model Number D-G5BA, Product Type Autoswitch Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.