Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, 3 Finger, 3.6 LBF

  • Mfr # MHS3-16D

  • Zoro # G4524107


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Type
3 Finger, Parallel
Open Width
19.5 mm
Closed Width
17.5 mm
Internal Holding Force LBF @ 72 PSI
3.6 lbf
External Holding Force LBF @ 72 PSI
3.15 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MHS3-16D
Zoro #
G4524107
UPC #
190735601822
Country of Origin
Japan

Dimensions

Open Width
19.5 mm
Closed Width
17.5 mm
Width
30 mm
Length
35 mm
Height
30 mm
Dimension B
30 mm
Dimension C
30 mm
Port Size
M3 x 0.5
Dimension a
35 mm
Overall Width
30 mm
Overall Height
30 mm
Stroke Length
4 mm
Overall Length
35 mm

Details

Item
Gripper
Type
3 Finger, Parallel
Internal Holding Force LBF @ 72 PSI
3.6 lbf
External Holding Force LBF @ 72 PSI
3.15 lbf
Max. Operating Frequency
120 cpm
Body Material
Aluminum
Operating Temp. Range
-10 to 60 C
Opening/Closing Stroke
4 mm
Maximum Pressure
87 psi
Finger Material
Carbon Steel
Product Type
3-Jaw Parallel Gripper
Minimum Operating Pressure
29 psi
Series
MHS3
System of Measurement
Metric
Maximum Operating Pressure
87 psi

Description

Gripper, Series MHS3, Open Width 19.5 mm, Stroke Length 4 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 29 psi, Overall Length 35 mm, Overall Width 30 mm, Overall Height 30 mm, Body Material Aluminum, Finger Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.