Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRIPPER, AIR

  • Mfr # MHW2-25D1

  • Zoro # G514534586


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Open Width
98 mm
Finger Material
Carbon Steel
Maximum Operating Temperature
140 Degrees F
Standards
RoHS Compliant
Inlet Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHW2-25D1
Zoro #
G514534586
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
98 mm
Inlet Size
M5
Overall Length
69 mm
Overall Width
45 mm
Overall Height
45 mm
Bore Diameter
25 mm

Details

Item
Air Gripper
Finger Material
Carbon Steel
Maximum Operating Temperature
140 Degrees F
Standards
RoHS Compliant
Gripper Rotation
180 Degrees
Series
MHW2
Maximum Operating Pressure
101 psi
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
22 psi
Weight
540 g
Repeatability
+/-0.2 mm
Air Inlet Type
Metric
System of Measurement
Metric

Description

Air Gripper, Series MHW2, Open Width 98 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 22 psi, Overall Length 69 mm, Overall Width 45 mm, Overall Height 45 mm, Finger Material Carbon Steel, Maximum Operating Temperature 140 Degrees F, Gripper Rotation 180 Degrees , Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Inlet Size M5, Air Inlet Type Metric, Weight 540 g, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.