GRIPPER, AIR
Mfr # MHW2-32D
Zoro # G214534572
product price: $565.99
/ea
Free Shipping & Returns
Key Features
Open Width
94 mm
Finger Material
Carbon Steel
Maximum Operating Temperature
140 Degrees F
Gripper Rotation
180 Degrees
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHW2-32D
Zoro #
G214534572
UPC #
-
Country of Origin
Japan
Dimensions
Open Width
94 mm
Inlet Size
1/8
Overall Width
58 mm
Overall Height
51 mm
Overall Length
83.5 mm
Bore Diameter
32 mm
Details
Item
Air Gripper
Finger Material
Carbon Steel
Maximum Operating Temperature
140 Degrees F
Gripper Rotation
180 Degrees
Standards
RoHS Compliant
Weight
950 g
Series
MHW2
Minimum Operating Pressure
22 psi
Maximum Operating Pressure
101 psi
System of Measurement
Metric
Repeatability
+/-0.2 mm
Air Inlet Type
RC
Minimum Operating Temperature
14 Degrees F
Description
Air Gripper, Series MHW2, Open Width 94 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 22 psi, Overall Length 83.5 mm, Overall Width 58 mm, Overall Height 51 mm, Finger Material Carbon Steel, Maximum Operating Temperature 140 Degrees F, Gripper Rotation 180 Degrees , Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Inlet Size 1/8, Air Inlet Type RC, Weight 950 g, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.