Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, MHR

  • Mfr # MDHR2-10R

  • Zoro # G114534719


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Open Width
16 mm
Maximum Operating Pressure
87 psi
Body Material
Aluminum
Repeatability
+/-0.01 mm
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDHR2-10R
Zoro #
G114534719
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
16 mm
Overall Width
32 mm
Overall Length
33.4 mm
Stroke Length
6 mm
Overall Height
35 mm
Bore Diameter
10 mm

Details

Item
Parallel Gripper
Maximum Operating Pressure
87 psi
Body Material
Aluminum
Repeatability
+/-0.01 mm
Minimum Operating Temperature
32 Degrees F
System of Measurement
Metric
Standards
RoHS Compliant
Weight
0.38 lb
Series
MDHR2
Finger Material
Stainless Steel
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
29 psi
Seal Material
Nitrile
Body Material Finish
Hard Anodized

Description

Parallel Gripper, Series MDHR2, Open Width 16 mm, Stroke Length 6 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 29 psi, Overall Length 33.4 mm, Overall Width 32 mm, Overall Height 35 mm, Body Material Aluminum, Finger Material Stainless Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Standards RoHS Compliant, Weight 0.38 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.