Zoro Homepage

Gripper, MHZ, Parallel Style Air Gripper

  • Mfr # MHZ2-10C

  • Zoro # G714534256


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Open Width
15.2 mm
Minimum Operating Pressure
51 psi
Weight
0.16 lb
Repeatability
+/-0.01 mm
Overall Length
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZ2-10C
Zoro #
G714534256
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
15.2 mm
Overall Length
57 mm
Overall Width
29 mm
Stroke Length
4 mm
Overall Height
16.4 mm
Bore Diameter
10 mm

Details

Item
Parallel Gripper
Minimum Operating Pressure
51 psi
Weight
0.16 lb
Repeatability
+/-0.01 mm
Series
MHZ2
Finger Material
Stainless Steel
Maximum Operating Pressure
101 psi
Maximum Operating Temperature
140 Degrees F
Standards
RoHS Compliant
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Body Material
Aluminum
Seal Material
Nitrile
Body Material Finish
Hard Anodized

Description

Parallel Gripper, Series MHZ2, Open Width 15.2 mm, Stroke Length 4 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 51 psi, Overall Length 57 mm, Overall Width 29 mm, Overall Height 16.4 mm, Body Material Aluminum, Finger Material Stainless Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 0.16 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.