Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripper, MHZ, Parallel Style Air Gripper

  • Mfr # MHZ2-20DN

  • Zoro # G014534222


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Open Width
26.3 mm
Weight
0.58 lb
Stroke Length
10 mm
Overall Height
27.6 mm
Maximum Operating Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZ2-20DN
Zoro #
G014534222
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
26.3 mm
Stroke Length
10 mm
Overall Height
27.6 mm
Overall Length
84.8 mm
Overall Width
50 mm
Bore Diameter
20 mm

Details

Item
Parallel Gripper
Weight
0.58 lb
Maximum Operating Temperature
140 Degrees F
Finger Material
Stainless Steel
Minimum Operating Pressure
15 psi
Minimum Operating Temperature
14 Degrees F
Series
MHZ2
Maximum Operating Pressure
101 psi
Body Material
Aluminum
Repeatability
+/-0.01 mm
System of Measurement
Metric
Standards
RoHS Compliant
Body Material Finish
Hard Anodized
Seal Material
Nitrile

Description

Parallel Gripper, Series MHZ2, Open Width 26.3 mm, Stroke Length 10 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 15 psi, Overall Length 84.8 mm, Overall Width 50 mm, Overall Height 27.6 mm, Body Material Aluminum, Finger Material Stainless Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 0.58 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.