Gripper, MHZ, Parallel Style Air Gripper
Mfr # MHZ2-6D1
Zoro # G515377960
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Open Width
12 mm
Overall Height
10 mm
Minimum Operating Pressure
22 psi
Minimum Operating Temperature
14 Degrees F
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHZ2-6D1
Zoro #
G515377960
UPC #
-
Country of Origin
Japan
Dimensions
Open Width
12 mm
Overall Height
10 mm
Stroke Length
4 mm
Overall Width
20 mm
Overall Length
53 mm
Bore Diameter
6 mm
Details
Item
Parallel Gripper
Minimum Operating Pressure
22 psi
Minimum Operating Temperature
14 Degrees F
Seal Material
Nitrile
System of Measurement
Metric
Maximum Operating Pressure
101 psi
Weight
0.09 lb
Standards
RoHS Compliant
Body Material
Aluminum
Finger Material
Stainless Steel
Body Material Finish
Hard Anodized
Maximum Operating Temperature
140 Degrees F
Series
MHZ2
Repeatability
+/-0.01 mm
Finger Mounting
Side
Description
Parallel Gripper, Series MHZ2, Open Width 12 mm, Stroke Length 4 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 22 psi, Overall Length 53 mm, Overall Width 20 mm, Overall Height 10 mm, Body Material Aluminum, Finger Material Stainless Steel, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 0.09 lb, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.