Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRIPPER, PARALLEL, WIDE TYPE

  • Mfr # MHL2-25DZ

  • Zoro # G214534749


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Open Width
150 mm
System of Measurement
Metric
Overall Width
62 mm
Maximum Operating Temperature
140 Degrees F
Stroke Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHL2-25DZ
Zoro #
G214534749
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
150 mm
Overall Width
62 mm
Stroke Length
50 mm
Overall Length
146 mm
Overall Height
81 mm
Bore Diameter
25 mm

Details

Item
Parallel Gripper
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
87 psi
Repeatability
+/-0.1 mm
Body Material
Aluminum
Weight
1,565 g
Series
MHL2-Z
Finger Material
Aluminum
Standards
RoHS Compliant
Minimum Operating Pressure
15 psi
Body Material Finish
Hard Anodized

Description

Parallel Gripper, Series MHL2-Z, Open Width 150 mm, Stroke Length 50 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 15 psi, Overall Length 146 mm, Overall Width 62 mm, Overall Height 81 mm, Body Material Aluminum, Finger Material Aluminum, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 1,565 g, Body Material Finish Hard Anodized, System of Measurement Metric, Repeatability +/-0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.