Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRIPPER, ROTARY

  • Mfr # MRHQ10D-180S-N

  • Zoro # G814534132


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Open Width
15.2 mm
Body Material Finish
Anodized
Maximum Operating Pressure
101 psi
Series
MRHQ
Minimum Operating Temperature
41 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRHQ10D-180S-N
Zoro #
G814534132
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
15.2 mm
Overall Width
41 mm
Overall Height
107 mm
Overall Length
41 mm
Stroke Length
4 mm
Bore Diameter
10 mm

Details

Item
Parallel Gripper
Body Material Finish
Anodized
Maximum Operating Pressure
101 psi
Series
MRHQ
Minimum Operating Temperature
41 Degrees F
Repeatability
+/-0.01 mm
Minimum Operating Pressure
36 psi
Weight
0.84 lb
Body Material
Aluminum
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Actuator Style
Vane

Description

Parallel Gripper, Series MRHQ, Open Width 15.2 mm, Stroke Length 4 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 36 psi, Overall Length 41 mm, Overall Width 41 mm, Overall Height 107 mm, Body Material Aluminum, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 41 Degrees F, Weight 0.84 lb, Body Material Finish Anodized, System of Measurement Metric, Repeatability +/-0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.