Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guided Cylinder, 16mm Bore, 100mm Stroke, Double Acting, Aluminum Alloy .

  • Mfr # MGPM16-100Z

  • Zoro # G4404449


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
16mm
Max. Pressure
1 MPa
Body Material
Aluminum Alloy
Rod Dia.
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGPM16-100Z
Zoro #
G4404449
UPC #
00713049132587
Country of Origin
China

Dimensions

Bore Dia.
16mm
Rod Dia.
8mm
Port Size
M5 x 0.8
Stroke Length
100 mm
Overall Height
64 mm
Bore Diameter
16 mm
Overall Width
25 mm
Air Inlet Size
M5 x 0.8

Details

Item
Guided Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum Alloy
Cylinder Type
Compact
Stroke
100mm
Mount
Basic
Single Acting/Double Acting
Double Acting
Standards
RoHS Compliant
Cushion Type
None
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Cylinder Stroke
100 mm
Port Location
Side Ported, Top Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
M thread

Description

Guided Cylinder,16mm Bore,100mm Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.