Guided Cylinder, 16mm Bore, 150mm Stroke
Mfr # MGPM16-150Z
Zoro # G4402461
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Body Material Finish
Hard Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGPM16-150Z
Zoro #
G4402461
UPC #
-
Country of Origin
China
Dimensions
Stroke Length
150 mm
Air Inlet Size
M5 x 0.8
Overall Width
25 mm
Overall Height
64 mm
Bore Diameter
16 mm
Details
Item
Guided Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Cushion Type
None
Standards
RoHS Compliant
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
150 mm
Port Location
Side Ported, Top Ported
Bearing Type
Slide Bearing
Maximum Operating Pressure
145 psi
Air Inlet Gender
Female
Air Inlet Type
M thread
Maximum Operating Temperature
140 Degrees F
Description
Guided Cylinder,16mm Bore,150mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.