
Guided Cylinder, 32mm Bore, 75mm Stroke, Double Acting, Aluminum Alloy .
Mfr # MGPM32-75AZ
Zoro # G4405401
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum Alloy
Rod Dia.
14mm
Cylinder Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGPM32-75AZ
Zoro #
G4405401
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
32mm
Rod Dia.
14mm
Port Size
Bore 12-16: M5x0.8; Bore 20-100: Rc
Overall Width
44 mm
Overall Height
112 mm
Stroke Length
75 mm
Bore Diameter
32 mm
Air Inlet Size
45665
Description
Guided Cylndr,32mm Bore,75mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.