Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Valve 1/4", Side Port, 1/4" Port

  • Mfr # VH201-N02

  • Zoro # G5000171


product price: $50.29
/ea

Key Features

Body Material
Aluminum
Standards
RoHS Compliant
Overall Height
3 9/16 in
Overall Width
2 7/16 in
Body Style
Side-Ported
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH201-N02
Zoro #
G5000171
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3 9/16 in
Overall Width
2 7/16 in
For Panel Cutout Width
2 7/16 in
Valve Port Connection Size
1/4 in
For Panel Cutout Length
2 7/16 in
Exhaust Port Connection Size
1/4 in
Base Size
1/4 in

Details

Item
Manual Air Control Valve
Body Material
Aluminum
Standards
RoHS Compliant
Body Style
Side-Ported
Number of Ports
2
Series
VH
Actuator Color
Gray
Return Action
Manual Return
Actuator Type
Lever
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
145 psi
Product Type
Manual Air Control Valve
Valve Port Connection Type
NPT
Fail Position
Closed
Exhaust Port Connection Gender
Female
Operating Temperature - Minimum
23 Degrees F
For Media
Air
Center Position
Exhaust
Operating Temperature - Maximum
140 Degrees F
Exhaust Port Connection Type
Threaded
Coefficient of Volume (Cv)
0.38
Number of Ways
Two-Way
Valve Action
Normally Closed
Number of Positions
Three-Position
Valve Port Connection Gender
Female

Description

Manual Air Control Valve, Center Position Exhaust, Body Material Aluminum, Overall Height 3 9/16 in, Overall Width 2 7/16 in, Series VH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.