Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Valve, VH, Two-Position, 122 mm

  • Mfr # VH412-N04

  • Zoro # G215191743


product price: $88.25
/ea
Free Shipping & Returns

Key Features

Series
VH
Number of Positions
Two-Position
Overall Height
122 mm
Overall Length
144 mm
Overall Width
102 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH412-N04
Zoro #
G215191743
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
122 mm
Overall Length
144 mm
Overall Width
102 mm
Valve Port Connection Size
1/2 in
Base Size
1/2 in

Details

Item
Hand Valve
Series
VH
Number of Positions
Two-Position
Seal Material
Buna-N
Body Material
Aluminum
For Media
Air
Coefficient of Volume (Cv)
4.3
Valve Port Connection Type
NPT
Valve Type
Rotary
Operating Temperature - Minimum
-5 Degrees C
Operating Temperature - Maximum
60 Degrees C
Standards
RoHS Compliant
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
1 MPa
Actuator Type
Lever
Body Style
Panel-Mounted, Side-Ported

Description

Hand Valve, Body Material Aluminum, Overall Length 144 mm, Overall Height 122 mm, Overall Width 102 mm, Series VH..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.