Zoro Homepage

Hand Valve, VH, Two-Position, 73 mm

  • Mfr # VH242-N02

  • Zoro # G815191693


product price: $64.45
/ea

Key Features

Series
VH
Number of Positions
Two-Position
Overall Height
73 mm
Overall Length
125 mm
Overall Width
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH242-N02
Zoro #
G815191693
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
73 mm
Overall Length
125 mm
Overall Width
62 mm
Valve Port Connection Size
1/4 in
Base Size
1/4 in

Details

Item
Hand Valve
Series
VH
Number of Positions
Two-Position
Body Material
Aluminum
Seal Material
Buna-N
Coefficient of Volume (Cv)
0.38
Operating Temperature - Maximum
60 Degrees C
Operating Pressure - Maximum
1 MPa
Valve Port Connection Type
NPT
Valve Type
Rotary
Body Style
Side-Ported
For Media
Air
Operating Temperature - Minimum
-5 Degrees C
Standards
RoHS Compliant
Lubrication
Lubrication Not Required
Actuator Type
Lever

Description

Hand Valve, Body Material Aluminum, Overall Length 125 mm, Overall Height 73 mm, Overall Width 62 mm, Series VH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.