Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard PU Tubing, OD 8mm, ID 5.8mm, 20m, Black

  • Mfr # TUH0858B-20

  • Zoro # G1273625


product price: $49.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUH0858B-20
Zoro #
G1273625
UPC #
-
Country of Origin
Japan

Details

Item
Hard PU Tubing,OD 8mm,ID 5.8mm,20m,Black

Description

Hard PU Tubing,OD 8mm,ID 5.8mm,20m,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.