Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HARD STOP, EXTENSION END

  • Mfr # MXQA-CS12

  • Zoro # G314534472


product price: $51.19
/ea

Key Features

Series
MXQA
Overall Length
24 mm
Compatible with Series
MXQ
Thread Size
M4 x 8
Overall Width
37.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXQA-CS12
Zoro #
G314534472
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
24 mm
Thread Size
M4 x 8
Overall Width
37.8 mm
For Bore Diameter
12 mm

Details

Item
Extension Stroke End
Series
MXQA
Compatible with Series
MXQ
Product Type
Extension Stroke End
System of Measurement
Metric
Weight
0.11 lb

Description

Extension Stroke End, For Bore Diameter 12 mm, Overall Length 24 mm, Overall Width 37.8 mm, Compatible with Series MXQ, Thread Size M4 x 8, Product Type Extension Stroke End, Weight 0.11 lb, Series MXQA, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.