Zoro Homepage

HARD STOP, RETRACT END

  • Mfr # MXQA-CT16

  • Zoro # G714534485


product price: $27.69
/ea

Key Features

Series
MXQA
Overall Length
29.4 mm
Weight
0.06 lb
Product Type
Retraction Stroke End
Overall Width
48.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQA-CT16
Zoro #
G714534485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29.4 mm
Overall Width
48.6 mm
Thread Size
M5 x 10
For Bore Diameter
16 mm

Details

Item
Retraction Stroke End
Series
MXQA
Weight
0.06 lb
Product Type
Retraction Stroke End
Compatible with Series
MXQ
System of Measurement
Metric

Description

Retraction Stroke End, For Bore Diameter 16 mm, Overall Length 29.4 mm, Overall Width 48.6 mm, Compatible with Series MXQ, Thread Size M5 x 10, Product Type Retraction Stroke End, Weight 0.06 lb, Series MXQA, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.