Round Body Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMC075-0600
  • Zoro # G2655457
product price: 
$
51.59
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCDMC075-0600
Zoro #
G2655457
UPC #
190735641200
Country of Origin
China
Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
6 in
Mount
Pivot
Air Cylinder Type
Round Body
Nose Mount Thread
5/8"-18 UNF
Piston Material
Aluminum
Temp. Range
40 Degrees to 140 Degrees F
Air Cylinder Mount
Pivot
Single Acting/Double Acting
Double Acting
Cushion Type
None
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Finish
Hard Coat Anodized
Features
Switched
Minimum Operating Pressure
8 psi
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
System of Measurement
Inch
Air Inlet Type
NPT
Series
NCM
Minimum Operating Temperature
40 Degrees F
Number of Rods
Single Rod
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
140 Degrees F
Weight
0.36 lb
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Body Material Grade
316
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
304

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
10.53 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Dimension F
0.38 in
Dimension D
5/8"-18 UNF
Dimension E
1/8 in NPT
Air Cylinder Bore Dia.
3/4 in
Dimension B
0.86 in
Rod Thread Size
1/4"-28
Dimension A
10 53/100 in
Dimension C
10 1/4 in
Rod Diameter
1/4 in
End Cap Length
1/8 in
Bore Diameter
3/4 in
Inlet Size
1/8"
Nose Mount Thread Size
5/8"-18
Stroke Length
6 in
Body Diameter
7/8 in

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 In., Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Rear, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.