Zoro Homepage

HARD STOP, RETRACT END

  • Mfr # MXQA-CT8

  • Zoro # G014534444


product price: $42.19
/ea

Key Features

Overall Length
18 mm
Series
MXQA
Thread Size
M3 x 6
Product Type
Retraction Stroke End
Weight
0.01 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQA-CT8
Zoro #
G014534444
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 mm
Thread Size
M3 x 6
For Bore Diameter
8 mm
Overall Width
32 mm

Details

Item
Retraction Stroke End
Series
MXQA
Product Type
Retraction Stroke End
Weight
0.01 lb
Compatible with Series
MXQ
System of Measurement
Metric

Description

Retraction Stroke End, For Bore Diameter 8 mm, Overall Length 18 mm, Overall Width 32 mm, Compatible with Series MXQ, Thread Size M3 x 6, Product Type Retraction Stroke End, Weight 0.01 lb, Series MXQA, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.