Zoro Homepage

Heavy Duty Linear Air Gripper, Parallel

  • Mfr # MHL2-40D1

  • Zoro # G1067236


product price: $1,163.99
/ea
Free Shipping & Returns

Key Features

Width
98 mm
Max. Operating Frequency
20 cpm
External Holding Force LBF @ 72 PSI
89 lbf
Dimension C
117 mm
Port Size
1/8 in Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHL2-40D1
Zoro #
G1067236
UPC #
190735677452
Country of Origin
Japan

Dimensions

Width
98 mm
Dimension C
117 mm
Port Size
1/8 in Rc
Closed Width
246 mm
Length
336 mm
Open Width
406 mm
Height
117 mm
Dimension B
98 mm
Overall Length
546 mm
Overall Width
98 mm
Overall Height
117 mm
Inlet Size
1/8 in
Stroke Length
160 mm

Details

Item
Air Gripper
Max. Operating Frequency
20 cpm
External Holding Force LBF @ 72 PSI
89 lbf
Opening/Closing Stroke
160 mm
Body Material
Aluminum
Operating Temp. Range
14 to 140 F
Maximum Pressure
87 psi
Type
Parallel
Finger Material
Stainless Steel
Internal Holding Force LBF @ 72 PSI
89 lbf
Product Type
Heavy Duty Linear Air Gripper
Maximum Operating Pressure
87 psi
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
14.5 psi
Maximum Operating Temperature
140 Degrees F
Body Material Finish
Anodized
Series
MHL2
Air Inlet Type
RC
System of Measurement
Metric

Description

Air Gripper, Series MHL2, Open Width 406 mm, Stroke Length 160 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 546 mm, Overall Width 98 mm, Overall Height 117 mm, Body Material Aluminum, Finger Material Stainless Steel, Inlet Size 1/8 in, Air Inlet Type RC, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Body Material Finish Anodized, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.