Shop All Push On Hose Fittings
Smc
Hex Socket Head Male Adapter, 5/32 in.
Mfr # KQ2S03-32A
Zoro # G5047567
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Plastic
- Hex Size 2 mm
Product Information
- Brand Smc
- MFR # KQ2S03-32A
- Zoro # G5047567
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 2 mm |
Pipe Size | 10-32 |
Tube Size | 5/32 in |
Overall Length | 18 19/32 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
Details
Description
Hex Socket Head Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 19/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0208, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 12/6 A, 12VDC, 1 Phase (DC-100)
- DODGE AK23 X 5/8 Sheave (AK23X5/8)
- PARKER Diaphragm Accumulator, 45cu. In., 2600 psi (AD075B25T9A1)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 3/4in (60BTL20H)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-37A)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M6A)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-02AS)
- SMC Male Elbow, 90 Deg, 4mm, TubexR(PT) (KQ2L04-M5A)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-03AS)
- SMC Plug, Tube 3/8 In, Brass and PBT (KQ2P-11)
- Smc Hose Fittings