Zoro Homepage

High purity chemical valve

  • Mfr # LVQH50-Z19-1

  • Zoro # G722441027


product price: $674.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVQH50-Z19-1
Zoro #
G722441027
UPC #
-
Country of Origin
Japan

Description

Chemical Liquid Valve, Coefficient of Volume (Cv) 5, Nominal Valve Size 3/4 in, Connection Type - Side 1 Tube, Connection Type - Side 2 Tube, For Media Chemicals, Standards ANSI C-73, CSA Certified, NEMA WD-1, NEMA WD-6, NOM 57, RoHS, UL, Diaphragm Material PTFE, Seal Material Not Applicable, Maximum Pressure - Operating 0.4 MPa, Operating Temperature - Maximum 0 Degrees C, Handle Type Lever, Body Material PFA, Inlet Connection Gender Female, Overall Length 130 mm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.