Zoro Homepage

High Purity Nut, Compression, PFA, Nut

  • Mfr # LQ3-2N07

  • Zoro # G222441466


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LQ3-2N07
Zoro #
G222441466
UPC #
-
Country of Origin
Japan

Description

High Purity Nut, Fitting Material PFA, Thread Size Not Applicable, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands SMC, Series LQ3, Standards ISO Class 5, Compatible Tube Material Fluoropolymer, Fitting Connection Type Compression

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.