Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Adapter, PFA
- Mfr # LQ3H4C-M
- Zoro # G622441356
product price:Â
$
30.79
/ea
Key Features
Fitting Side 1 Connection Type
RC
Overall Length
64 in
Connector Type
Adapter
Fitting Side 2 Tube Outer Diameter
1/2 in
Series
LQ3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3H4C-M
- Zoro #
- G622441356
- UPC #
- -
- Country of Origin
- Japan
- Fitting Side 1 Connection Type
- RC
- Connector Type
- Adapter
- Series
- LQ3
- Fitting Side 2 Connection Type
- Compression
- Compatible Tube Material
- PFA
- Item
- High Purity Fitting
- Operating Temperature - Maximum
- 150 Degrees C
- Operating Pressure - Maximum
- 1 MPa
- Standards
- RoHS_6, RoHS_10
- Fitting Material
- PFA
- System of Measurement
- Imperial
- Fitting Shape
- Straight
- Application
- Tubing Systems
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Overall Length
- 64 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Hex Size
- 24 in
- Fitting Side 1 Pipe Size
- 1/2 in
- Thread Size 1
- 1/2 in
- Wire Rope Length
- 64 in
- Length
- 64 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 64 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.