Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3U4A-R1
- Zoro # G922440943
product price:Â
$
35.89
/ea
Key Features
System of Measurement
Imperial
Fitting Material
PFA
Fitting Shape
Straight
Fitting Side 1 Tube Outer Diameter
1/2 in
Overall Length
82 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U4A-R1
- Zoro #
- G922440943
- UPC #
- -
- Country of Origin
- Japan
- System of Measurement
- Imperial
- Fitting Material
- PFA
- Fitting Shape
- Straight
- Series
- LQ3
- Compatible Tube Material
- PFA
- Fitting Side 2 Connection Type
- Compression
- Operating Pressure - Maximum
- 0.7 MPa
- Application
- Tubing Systems
- Operating Temperature - Maximum
- 150 Degrees C
- Standards
- RoHS_6, RoHS_10
- Connector Type
- Reducer
- Fitting Side 1 Connection Type
- Compression
- Item
- High Purity Fitting
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Overall Length
- 82 1/2 in
- Hex Size
- 24 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Wire Rope Length
- 82 1/2 in
- Length
- 82 1/2 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 82 1/2 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.