Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Reducer, PFA
- Mfr # LQ3U7A-R1
- Zoro # G822441002
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Imperial
Application
Tubing Systems
Series
LQ3
Fitting Shape
Straight
Fitting Side 2 Tube Outer Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LQ3U7A-R1
- Zoro #
- G822441002
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/4 in
- Overall Length
- 132 1/2 in
- Hex Size
- 50 in
- Wire Rope Length
- 132 1/2 in
- Length
- 132 1/2 in
Details
- System of Measurement
- Imperial
- Application
- Tubing Systems
- Series
- LQ3
- Fitting Shape
- Straight
- Operating Pressure - Maximum
- 0.7 MPa
- Standards
- RoHS_6, RoHS_10
- Compatible Tube Material
- PFA
- Fitting Side 1 Connection Type
- Compression
- Fitting Material
- PFA
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- Connector Type
- Reducer
- Item
- High Purity Fitting
- Operating Temperature - Maximum
- 150 Degrees C
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 132 1/2 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.